Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1530-RD_10X7

  • Mfr # U5-1530-RD_10X7

  • Zoro # G2757338


product price:  $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
Notice
Legend
Stick No Bills
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1530-RD_10X7
Zoro #
G2757338
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Stick No Bills
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Color
Black
Material
Vinyl
Double-Sided
No
Legend Style
Text
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Blue
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Mounting Location
Wall
Glow In The Dark
No
Metal Detectable
No
Write on Surface
No
Sign Header Style
Text
Abrasion Resistant
No
Sign Legend
Stick No Bills
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Corrosion Resistant
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Sign Header Text Color
White
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Includes Mounting Hardware
No
State Specific Sign
No
Mirror Print
No
Sign Header
Notice
Material Properties
Flexible
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 to 2 yr
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
White
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Blue

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stick No Bills, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.