Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1554-RD_10X7

  • Mfr # U5-1554-RD_10X7

  • Zoro # G2756945


product price:  $4.15
/ea

Key Features

Header
Notice
Legend
This Door to Remain Unlocked During Business Hours
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1554-RD_10X7
Zoro #
G2756945
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
This Door to Remain Unlocked During Business Hours
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Legend Color
Black
Double-Sided
No
Material
Vinyl
Language
English
Legend Style
Text
Mounting Style
Adhesive-Backed
Header Background Color
Blue
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Color
Black
Legend/Background Color
Black and Blue/White
OSHA Compliant
Yes
Background Color
White
ANSI Compliant
Yes
Subject Matter
Door Instruction
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Style
Text
Sign Header Text Color
White
Abrasion Resistant
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Header
Notice
Chemical Resistant
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend Style
Text
State Specific Sign
No
ANSI 969 Compliant
No
Mirror Print
No
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
Anti-Slip Surface
No
Metal Detectable
No
Sign Mounting Location
Wall
Glow In The Dark
No
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Sign Legend
This Door To Remain Unlocked During Business Hours
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Write on Surface
No
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Background Color
Blue
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Door To Remain Unlocked During Business Hours, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.