Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1582-RD_10X7

  • Mfr # U5-1582-RD_10X7

  • Zoro # G2756428


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Notice
Legend
Truck Motors Must Be Off and Wheels Chocked During Loading and Unloading
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1582-RD_10X7
Zoro #
G2756428
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Truck Motors Must Be Off and Wheels Chocked During Loading and Unloading
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Truck and Driver
Header Background Color
Blue
Language
English
Mounting Style
Adhesive-Backed
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
Legend Color
Black
Background Color
White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Vinyl
Sign Legend Color
Black
Legend/Background Color
Black and Blue/White
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Style
Text
Sign Header Text Color
White
Number of Printed Sides
1
Metal Detectable
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend
Truck Motors Must Be Off & Wheels Chocked During Loading & Unloading
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Chemical Resistant
No
Sign Legend Background Color
White
Sign Legend Style
Text
Adhesive Type
Acrylic
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Glow In The Dark
No
Includes Mounting Hardware
No
Adhesive Style
Permanent
Write on Surface
No
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Header
Notice
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Truck Motors Must Be Off & Wheels Chocked During Loading & Unloading, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.