Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1620-RD_10X7

  • Mfr # U5-1620-RD_10X7

  • Zoro # G2756139


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Notice
Legend
We are Not Responsible for Fire, Theft or Vandalism Outside or Inside of Any Vehicle
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1620-RD_10X7
Zoro #
G2756139
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
We are Not Responsible for Fire, Theft or Vandalism Outside or Inside of Any Vehicle
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Personal Protection
Legend/Background Color
Black and Blue/White
Header Background Color
Blue
OSHA Compliant
Yes
Header Legend Color
White
Material
Vinyl
Double-Sided
No
Mounting Style
Adhesive-Backed
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Background Color
White
Legend Color
Black
Sign Legend Color
Black
Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Includes Mounting Hardware
No
Sign Header
Notice
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
State Specific Sign
No
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Mirror Print
No
Sign Header Style
Text
Write on Surface
No
Sign Header Text Color
White
Adhesive Style
Permanent
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Average Outdoor Durability
1 to 2 yr
Sign Legend Background Color
White
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend
We Are Not Responsible For Fire, Theft Or Vandalism Outside Or Inside Of Any Vehicle
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend We Are Not Responsible For Fire, Theft Or Vandalism Outside Or Inside Of Any Vehicle, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.