Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1627-RD_10X7

  • Mfr # U5-1627-RD_10X7

  • Zoro # G2756050


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Notice
Legend
Wheels Must Be Chocked Before Loading or Unloading
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1627-RD_10X7
Zoro #
G2756050
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Wheels Must Be Chocked Before Loading or Unloading
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Personal Protection
Sign Legend Color
Black
Language
English
Header Background Color
Blue
Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Background Color
White
Double-Sided
No
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Material
Vinyl
Legend/Background Color
Black and Blue/White
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Header Style
Text
Sign Legend Background Color
White
Sign Header Background Color
Blue
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Material Properties
Flexible
Sign Header Text Color
White
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Style
Permanent
Metal Detectable
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
Sign Header
Notice
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Write on Surface
No
Sign Legend
Wheels Must Be Chocked Before Loading Or Unloading
Sign Legend Style
Text
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wheels Must Be Chocked Before Loading Or Unloading, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.