Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1639-RD_10X7

  • Mfr # U5-1639-RD_10X7

  • Zoro # G2755840


product price:  $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
Notice
Legend
No Drinking Under 21
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1639-RD_10X7
Zoro #
G2755840
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
No Drinking Under 21
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Background Color
Blue
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Material
Vinyl
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Number of Printed Sides
1
Sign Header Style
Text
Corrosion Resistant
No
Material Properties
Flexible
Sign Format
Traditional OSHA
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Glow In The Dark
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Chemical Resistant
No
ANSI 969 Compliant
No
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 2 yr
Minimum Application Temperature
65 Degrees F
Sign Legend
No Drinking Under 21
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Mirror Print
No
Sign Header
Notice
Average Outdoor Durability
1 to 2 yr
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Text Color
White
Sign Header Background Color
Blue

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Drinking Under 21, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.