Notice Sign, 7 in H, 10 in W, Vertical Rectangle, English, U5-1094-RD_10X7

  • Mfr # U5-1094-RD_10X7

  • Zoro # G2764539


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Notice
Legend
Chemical Spills Must Be Reported
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1094-RD_10X7
Zoro #
G2764539
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Chemical Spills Must Be Reported
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Language
English
OSHA Compliant
Yes
Legend Color
Black
Subject Matter
Spill Control
Material
Vinyl
Mounting Style
Adhesive-Backed
Background Color
White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
White
Legend Style
Text
Header Background Color
Blue
Legend/Background Color
Black and Blue/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend Style
Text
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Header
Notice
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Write on Surface
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Sign Legend
Chemical Spills Must Be Reported
Number of Printed Sides
1
Metal Detectable
No
Sign Header Background Color
Blue
Average Outdoor Durability
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Chemical Resistant
No
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
State Specific Sign
No
Sign Legend Background Color
White
Sign Header Text Color
White
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chemical Spills Must Be Reported, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products