Notice Sign, 7 in H, 10 in W, Vertical Rectangle, English, U5-1139-RD_10X7

  • Mfr # U5-1139-RD_10X7

  • Zoro # G2763778


product price:  $4.39
/ea

Key Features

Header
Notice
Legend
Do Not Pour Chemicals Down This Sink
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1139-RD_10X7
Zoro #
G2763778
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Do Not Pour Chemicals Down This Sink
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black and Blue/White
ANSI Compliant
Yes
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Background Color
White
Double-Sided
No
Subject Matter
Chemical and Hazardous Materials
Header Background Color
Blue
Sign Legend Color
Black
Material
Vinyl
Mounting Style
Adhesive-Backed
Language
English
Header Legend Color
White
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Sign Header Background Color
Blue
Sign Header Text Color
White
Sign Mounting Location
Wall
Mirror Print
No
Write on Surface
No
Glow In The Dark
No
Number of Printed Sides
1
State Specific Sign
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 2 yr
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 2 yr
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Legend
Do Not Pour Chemicals Down This Sink
Material Properties
Flexible
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Header
Notice
Adhesive Style
Permanent
Adhesive Type
Acrylic
Chemical Resistant
No
Metal Detectable
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Pour Chemicals Down This Sink, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.