Notice Sign, 7 in H, 10 in W, Vertical Rectangle, English, U5-1196-RD_10X7

  • Mfr # U5-1196-RD_10X7

  • Zoro # G2762831


product price:  $4.39
/ea

Key Features

Header
Notice
Legend
Empty Cylinders
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1196-RD_10X7
Zoro #
G2762831
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Empty Cylinders
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black and Blue/White
Header Background Color
Blue
Background Color
White
Material
Vinyl
OSHA Compliant
Yes
Subject Matter
Cylinder, Gas, and Compressed Air Hazard
Legend Style
Text
Legend Color
Black
Language
English
Sign Legend Color
Black
Header Legend Color
White
Mounting Style
Adhesive-Backed
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Text Color
White
Glow In The Dark
No
State Specific Sign
No
Mirror Print
No
Sign Header Style
Text
Average Outdoor Durability
1 to 2 yr
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Legend
Empty Cylinders
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
Adhesive Type
Acrylic
Sign Legend Style
Text
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Graffiti Resistant
Yes
Chemical Resistant
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Sign Header
Notice
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Abrasion Resistant
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
Anti-Slip Surface
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Empty Cylinders, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.