Notice Sign, 7 in H, 10 in W, Vertical Rectangle, English, U5-1235-NA_10x7

  • Mfr # U5-1235-NA_10x7

  • Zoro # G5849179


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Header
Notice
Legend
For Food Storage Only No Chemicals Permitted
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1235-NA_10x7
Zoro #
G5849179
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
For Food Storage Only No Chemicals Permitted
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Text
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
State Specific Sign
No
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Sign Header
Notice
Mirror Print
No
Write on Surface
No
Corrosion Resistant
Yes
Metal Detectable
No
Maximum Service Temperature
140 Degrees F
Sign Header Background Color
Blue
Anti-Slip Surface
No
Sign Header Style
Text
Chemical Resistant
No
Sign Legend Background Color
White
Glow In The Dark
No
Sign Legend
For Food Storage Only No Chemicals Permitted
Number of Printed Sides
1
Sign Header Text Color
White
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend For Food Storage Only No Chemicals Permitted, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products