Notice Sign, 7 in H, 10 in W, Vertical Rectangle, English, U5-1596-RD_10X7

  • Mfr # U5-1596-RD_10X7

  • Zoro # G2756330


product price:  $6.59
/ea

Key Features

Header
Notice
Legend
Used Oil Materials
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1596-RD_10X7
Zoro #
G2756330
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Used Oil Materials
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Language
English
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Subject Matter
Facility
Header Background Color
Blue
Material
Vinyl
Legend/Background Color
Black and Blue/White
Header Legend Color
White
Legend Color
Black
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Double-Sided
No
Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI 969 Compliant
No
Sign Header Style
Text
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Sign Header
Notice
State Specific Sign
No
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
Adhesive Type
Acrylic
Mirror Print
No
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend
Used Oil Materials
Sign Header Background Color
Blue
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Average Outdoor Durability
1 to 2 yr
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Used Oil Materials, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.