Notice Sign, 7 in H, 5 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1452-RD_5X7

  • Mfr # U5-1452-RD_5X7

  • Zoro # G2280087


product price:  $3.39
/ea

Key Features

Header
Notice
Legend
Please Keep This Door Closed At All Times
Width
5 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1452-RD_5X7
Zoro #
G2280087
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Please Keep This Door Closed At All Times
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Background Color
White
Mounting Style
Adhesive-Backed
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Header Background Color
Blue
Language
English
Material
Vinyl
ANSI Compliant
Yes
Legend/Background Color
Black and Blue/White
Sign Legend Color
Black
Subject Matter
Door Instruction
Double-Sided
No
Legend Style
Text
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Sign Header
Notice
Chemical Resistant
No
Average Outdoor Durability
1 yr
Adhesive Type
Acrylic
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Adhesive Style
Permanent
Sign Legend Background Color
White
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Sign Legend
Please Keep This Door Closed At All Times
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Header Text Color
White
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
15 ft
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Please Keep This Door Closed At All Times, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.