Notice Sign, 7 in H, 5 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1605-RD_5X7

  • Mfr # U5-1605-RD_5X7

  • Zoro # G2756260


product price:  $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Header
Notice
Legend
Visitors Under The Age Of 18 Must Be Accompanied By An Adult At All Times
Width
5 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1605-RD_5X7
Zoro #
G2756260
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Visitors Under The Age Of 18 Must Be Accompanied By An Adult At All Times
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Background Color
White
ANSI Compliant
Yes
Header Background Color
Blue
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
Material
Vinyl
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Abrasion Resistant
No
Metal Detectable
No
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Average Outdoor Durability
1 yr
Sign Header
Notice
Maximum Viewing Distance - Favorable Conditions
15 ft
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Material Properties
Flexible
Corrosion Resistant
No
Includes Mounting Hardware
No
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Glow In The Dark
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Visitors Under The Age Of 18 Must Be Accompanied By An Adult At All Times
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Adhesive Type
Acrylic
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Anti-Slip Surface
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Sign Header Text Color
White

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Visitors Under The Age Of 18 Must Be Accompanied By An Adult At All Times, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.