Notice, Please Excuse Our Appearance We Are Remodeling, 10 in W x 7 in H, Vertical Rectangle

  • Mfr # LCU5-0065-NA_10X7

  • Zoro # G9170275


product price:  $8.29
/ea

Key Features

Header
Notice
Legend
Please Excuse Our Appearance We Are Remodeling
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0065-NA_10X7
Zoro #
G9170275
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Please Excuse Our Appearance We Are Remodeling
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Blue
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Legend Style
Symbol and Text
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Material Special Properties
Metal Detectable
Sign Header Text Color
White
Sign Header
Notice
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Sign Header Background Color
Blue
Corrosion Resistant
Yes
Glow In The Dark
No
Maximum Service Temperature
210 Degrees F
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Mirror Print
No
Sign Legend
Please Excuse Our Appearance We Are Remodeling
Anti-Slip Surface
No
Metal Detectable
Yes
Protective Coating
Clear Film Laminate
Write on Surface
No
Product Type
Aluminum Construction Area Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Please Excuse Our Appearance We Are Remodeling, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.