Notice, Have You Hugged Your Safety Manager Today?, 10 in W x 7 in H, , Aluminum, LCU5-0205-NA_10X7

  • Mfr # LCU5-0205-NA_10X7

  • Zoro # G8858949


product price:  $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Legend
Have You Hugged Your Safety Manager Today?
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0205-NA_10X7
Zoro #
G8858949
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Notice Sign
Legend
Have You Hugged Your Safety Manager Today?
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header
Notice
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Printed Language
English
Header Background Color
Blue
Sign Background Color
White
Header Legend Color
White
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
Sign Header Style
Text
Mounting Pattern
4 Corner
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Header Background Color
Blue
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Graffiti Resistant
Yes
Sign Legend Background Color
White
Abrasion Resistant
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Mirror Print
No
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Legend
Have You Hugged Your Safety Manager Today?
Sign Header
Notice
State Specific Sign
No
Material Special Properties
Metal Detectable
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
210 Degrees F
Metal Detectable
Yes
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
Yes

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Have You Hugged Your Safety Manager Today?, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.