Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1033-RA_10X7

  • Mfr # U5-1033-RA_10X7

  • Zoro # G2765467


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Header
Notice
Legend
Alcohol Prohibited On Range
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1033-RA_10X7
Zoro #
G2765467
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Alcohol Prohibited On Range
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Header Legend Color
White
Legend Style
Text
Header Background Color
Blue
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Material
Aluminum
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Sign Header Style
Text
Material Properties
Rigid
Graffiti Resistant
Yes
Sign Legend Background Color
White
Sign Header
Notice
Mirror Print
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Sign Header Text Color
White
Chemical Resistant
No
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Metal Detectable
No
Sign Header Background Color
Blue
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Alcohol Prohibited On Range
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
170 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Alcohol Prohibited On Range, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.