Notice, Drums Must Be Labeled, 7 in x 10 in, Vertical Rectangle, Aluminum, U5-1160-NA_10x7

  • Mfr # U5-1160-NA_10x7

  • Zoro # G5903480


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Legend
Notice Drums Must Be Labeled
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1160-NA_10x7
Zoro #
G5903480
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Notice Drums Must Be Labeled
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
ANSI Compliant
Yes
Printed Language
English
Header
Notice
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Blue
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Sign Background Color
White
Legend Style
Text
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Maximum Service Temperature
140 Degrees F
Sign Mounting Location
Wall
Mirror Print
No
Number of Printed Sides
1
Sign Legend Style
Text
Glow In The Dark
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Material Properties
Rigid
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Text Color
White
Sign Legend
Drums Must Be Labeled
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Includes Mounting Hardware
No
Sign Header Background Color
Blue
Chemical Resistant
No
Average Outdoor Durability
3 to 5 yr
Metal Detectable
No
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Sign Header
Notice
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Drums Must Be Labeled, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.