Notice Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U5-1224-NA_10x7

  • Zoro # G5800431


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Sign Material
Aluminum
Legend
Notice Fire Retardant Clothing Required
Width
10 in
Thickness
0.04 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1224-NA_10x7
Zoro #
G5800431
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.04 in
Height
7 in
Depth
1/25 in

Details

Item
Notice Sign
Sign Material
Aluminum
Legend
Notice Fire Retardant Clothing Required
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header Background Color
Blue
Header
Notice
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Application
Indoor Only
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Fire Retardant Clothing Required
Corrosion Resistant
Yes
Sign Header Background Color
Blue
Mirror Print
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Header
Notice
Number of Printed Sides
1
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
Includes Mounting Hardware
No
Sign Legend Style
Text
Maximum Service Temperature
140 Degrees F
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Glow In The Dark
No
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fire Retardant Clothing Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.