Notice, Keep Area Clean No Food or Drink Permitted, 7 in x 10 in, Aluminum, U5-1284-NA_10x7

  • Mfr # U5-1284-NA_10x7

  • Zoro # G5866478


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Legend
Notice Keep Area Clean No Food or Drink Permitted
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1284-NA_10x7
Zoro #
G5866478
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Notice Keep Area Clean No Food or Drink Permitted
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 235 Degrees F
ANSI Compliant
Yes
Sign Background Color
White
Header Background Color
Blue
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
White
Printed Language
English
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Sign Header Background Color
Blue
Chemical Resistant
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Write on Surface
No
Maximum Service Temperature
140 Degrees F
Sign Header
Notice
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
White
Sign Legend
Keep Area Clean No Food Or Drink Permitted
Anti-Slip Surface
No
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Sign Format
Traditional OSHA
Material Properties
Rigid
Graffiti Resistant
Yes
Mirror Print
No
Sign Header Text Color
White
Metal Detectable
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Area Clean No Food Or Drink Permitted, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.