Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1342-NA_10x7

  • Mfr # U5-1342-NA_10x7

  • Zoro # G5883007


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Header
Notice
Legend
No Alcohol Will Be Served To Patrons Under 21 Years Of Age
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1342-NA_10x7
Zoro #
G5883007
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
No Alcohol Will Be Served To Patrons Under 21 Years Of Age
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Legend Style
Text
Header Background Color
Blue
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees to 235 Degrees F
OSHA Compliant
Yes
Write on Surface
No
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
Sign Header Background Color
Blue
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
Abrasion Resistant
No
Corrosion Resistant
Yes
Sign Legend
No Alcohol Will Be Served To Patrons Under 21 Years Of Age
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Maximum Service Temperature
140 Degrees F
State Specific Sign
No
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Sign Header
Notice

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Alcohol Will Be Served To Patrons Under 21 Years Of Age, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.