Notice, Please Do Not Overfill The Dumpster, 7 in x 10 in, Aluminum, U5-1448-NA_10x7

  • Mfr # U5-1448-NA_10x7

  • Zoro # G5807407


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Legend
Notice Please Do Not Overfill The Dumpster
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1448-NA_10x7
Zoro #
G5807407
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Notice Please Do Not Overfill The Dumpster
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Printed Language
English
Legend Style
Text
Header Background Color
Blue
Header
Notice
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 235 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Chemical Resistant
No
Glow In The Dark
No
Abrasion Resistant
No
Sign Legend Style
Text
Corrosion Resistant
Yes
Sign Header Background Color
Blue
Sign Header Text Color
White
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Material Properties
Rigid
Sign Legend
Please Do Not Overfill The Dumpster
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Metal Detectable
No
ANSI 969 Compliant
No
State Specific Sign
No
Maximum Service Temperature
140 Degrees F
Sign Header Style
Text
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Sign Header
Notice
Write on Surface
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Please Do Not Overfill The Dumpster, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.