Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1597-RA_10X7

  • Mfr # U5-1597-RA_10X7

  • Zoro # G2756321


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Header
Notice
Legend
Vehicles Are Subject To Search
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1597-RA_10X7
Zoro #
G2756321
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Vehicles Are Subject To Search
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Legend Style
Text
Background Color
White
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Aluminum
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
State Specific Sign
No
Maximum Service Temperature
170 Degrees F
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Metal Detectable
No
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Mirror Print
No
Chemical Resistant
No
Sign Header Style
Text
Material Properties
Rigid
Sign Format
Traditional OSHA
Sign Header Text Color
White
Abrasion Resistant
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Notice
Sign Legend
Vehicles Are Subject To Search
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Includes Mounting Hardware
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Blue
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Glow In The Dark
No
Corrosion Resistant
Yes

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Vehicles Are Subject To Search, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.