Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, No Eating Or Drinking In This Area, 10 in W x 7 in H, , Non-PVC Polymer, LCU5-0166-ED_10x7

  • Mfr # LCU5-0166-ED_10x7

  • Zoro # G5293668


product price: $3.15
/ea

Key Features

Legend
No Eating Or Drinking In This Area
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0166-ED_10x7
Zoro #
G5293668
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
No Eating Or Drinking In This Area
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header
Notice
Header Background Color
Blue
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Green Environmental Attribute
Does Not Contain PVC
Sign Background Color
White
Legend Style
Text
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Chemical Resistant
No
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Style
Text
Includes Mounting Hardware
No
Mirror Print
No
Anti-Slip Surface
No
State Specific Sign
No
Sign Header
Notice
Sign Header Background Color
Blue
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI 969 Compliant
No
Sign Legend
No Eating Or Drinking In This Area
Sign Header Text Color
White
Material Properties
Flexible
Sign Mounting Location
Wall
Adhesive Style
Permanent
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
Yes
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Eating Or Drinking In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.