Zoro Homepage

Notice Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English

  • Mfr # U5-1222-NP_10X7

  • Zoro # G4721206


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Sign Material
Plastic
Legend
Notice Fire Lane Keep Clear At All Times
Width
10 in
Thickness
0.055 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1222-NP_10X7
Zoro #
G4721206
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.055 in
Height
7 in
Depth
11/200 in

Details

Item
Notice Sign
Sign Material
Plastic
Legend
Notice Fire Lane Keep Clear At All Times
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Header Background Color
Blue
ANSI Compliant
Yes
Header
Notice
Sign Legend Text Color
Black
Legend Color
Black
Application
Indoor Only
Write on Surface
No
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Includes Mounting Hardware
No
Abrasion Resistant
No
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Sign Legend
Fire Lane Keep Clear At All Times
Sign Header
Notice
Chemical Resistant
No
Sign Header Background Color
Blue
Glow In The Dark
No
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Text
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Lane Keep Clear At All Times, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.