Zoro Homepage

Notice Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English

  • Mfr # U5-1224-NP_10X7

  • Zoro # G4721215


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Sign Material
Plastic
Legend
Notice Fire Retardant Clothing Required
Width
10 in
Thickness
0.055 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1224-NP_10X7
Zoro #
G4721215
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.055 in
Height
7 in
Depth
11/200 in

Details

Item
Notice Sign
Sign Material
Plastic
Legend
Notice Fire Retardant Clothing Required
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header
Notice
Header Legend Color
White
Legend Style
Text
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Legend Color
Black
Application
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Legend
Fire Retardant Clothing Required
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Mirror Print
No
Anti-Slip Surface
No
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Flexible
Abrasion Resistant
No
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Legend Style
Text
Sign Format
Traditional OSHA
Sign Header
Notice
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Header Background Color
Blue
Sign Header Text Color
White
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fire Retardant Clothing Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.