Zoro Homepage

Notice Sign, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU5-0114-ND_10X7

  • Mfr # LCU5-0114-ND_10X7

  • Zoro # G9173739


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Header
Notice
Legend
Breathing Air Station
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0114-ND_10X7
Zoro #
G9173739
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Breathing Air Station
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Blue
Double-Sided
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Corrosion Resistant
No
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
50 Degrees F
Write on Surface
No
Sign Header Background Color
Blue
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
Sign Format
Traditional OSHA
Metal Detectable
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Sign Header
Notice
Sign Legend Style
Text
Adhesive Type
Acrylic
Sign Legend Background Color
White
Glow In The Dark
No
Number of Printed Sides
1
Adhesive Style
Permanent
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
210 Degrees F
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Header Style
Text
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
1 to 2 yr
Sign Legend
Breathing Air Station

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Breathing Air Station, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.