Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1079-RD_10X7

  • Mfr # U5-1079-RD_10X7

  • Zoro # G1814900


product price:  $4.39
/ea

Key Features

Height
7 in
Sign Background Color
White
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1079-RD_10X7
Zoro #
G1814900
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Thickness
0.004 in
Width
10 in
Depth
1/25 in

Details

Item
Notice Sign
Sign Background Color
White
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Mounting Style
Adhesive
ANSI Compliant
Yes
Legend Style
Text
Legend/Background Color
Black and Blue/White
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header
Notice
Legend
Authorized Personnel Only Beyond This Point
UV Resistant
Yes
Header Legend Color
White
Material
Vinyl
Glow-in-the-Dark
No
Background Color
White
Sign Legend Color
Black
Sign Shape
Vertical Rectangle
Header Background Color
Blue
OSHA Compliant
Yes
Printed Language
English
Language
English
Sign Material
Reflective Sheeting
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
ADA Compliant
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
Metal Detectable
No
Includes Mounting Hardware
No
Sign Header
Notice
Sign Header Background Color
Blue
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Glow In The Dark
No
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Authorized Personnel Only Beyond This Point
ANSI 969 Compliant
No
Corrosion Resistant
No
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Sign Header Style
Text
State Specific Sign
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
Sign Legend Background Color
White
Sign Header Text Color
White
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.