Zoro Homepage

Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1636-RD_10X7

  • Mfr # U5-1636-RD_10X7

  • Zoro # G2755929


product price: $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
Notice
Legend
You Must Be At Least 21 Years of Age to Enter
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1636-RD_10X7
Zoro #
G2755929
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
You Must Be At Least 21 Years of Age to Enter
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
black
Sign Legend Color
Black
Material
Vinyl
Legend/Background Color
Black and Blue/White
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Blue
Legend Style
Text
Background Color
White
Language
English
Subject Matter
Facility
Mounting Style
Adhesive-Backed
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 2 yr
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Sign Legend
You Must Be At Least 21 Years Of Age To Enter
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Legend Style
Text
Adhesive Type
Acrylic
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
State Specific Sign
No
Outdoor Life Expectancy
1 to 2 yr
Sign Header Text Color
White
Number of Printed Sides
1
ANSI 969 Compliant
No
Write on Surface
No
Sign Legend Background Color
White
Chemical Resistant
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
Notice
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend You Must Be At Least 21 Years Of Age To Enter, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products