Exit Sign, Recycled Aluminum, 10" W, 7" H, Do Not Enter, Emergency Exit Only Alarm Will Sound

  • Mfr # U5-1135-RA_10X7

  • Zoro # G2280279


product price: $9.19
/ea

Key Features

Header
Notice
Legend
Do Not Enter, Emergency Exit Only Alarm Will Sound
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1135-RA_10X7
Zoro #
G2280279
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.04 in
Depth
1/25 in

Details

Item
Exit Sign
Header
Notice
Legend
Do Not Enter, Emergency Exit Only Alarm Will Sound
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Background Color
White
Legend Style
Text
ANSI Compliant
Yes
Legend/Background Color
Black and Blue/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Header Background Color
Blue
Sign Legend Color
Black
Header Legend Color
White
OSHA Compliant
Yes
Language
English
Legend Color
Black
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
State Specific Sign
No
Sign Legend Style
Text
Glow In The Dark
No
Sign Legend
Do Not Enter, Emergency Exit Only Alarm Will Sound
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Header Style
Text
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Blue
Includes Mounting Hardware
No
Sign Legend Background Color
White
Maximum Service Temperature
170 Degrees F
Anti-Slip Surface
No
Abrasion Resistant
No
Corrosion Resistant
Yes
Sign Header Text Color
White
Sign Header
Notice
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Mirror Print
No
Protective Coating
Clear Film Laminate
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Enter, Emergency Exit Only Alarm Will Sound, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.