Zoro Homepage

Exit Sign, 7" Height, 10" Width, Recycled Plastic, Rectangle, English

  • Mfr # U5-1430-NP_10X7

  • Zoro # G4722140


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Header
Notice
Legend
Not An Exit
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1430-NP_10X7
Zoro #
G4722140
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.055 in
Depth
11/200 in

Details

Item
Exit Sign
Header
Notice
Legend
Not An Exit
Sign Shape
Rectangle
Sign Material
Recycled Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Sign Legend Text Color
Black
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Sign Header
Notice
Write on Surface
No
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Text
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Glow In The Dark
No
Corrosion Resistant
Yes
Sign Legend Style
Text
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Blue
Abrasion Resistant
No
Sign Legend
Not An Exit
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Sign Header Text Color
White
Chemical Resistant
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Product Type
Notice Sign

Description

Entrance Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Not An Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.