Notice Sign, 7" x 10", Vinyl, 7 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # U5-1221-RD_10X7

  • Zoro # G1814727


product price:  $4.15
/ea

Key Features

Sign Material
Reflective Sheeting
Legend
Fire Door Keep Closed
Width
10 in
Thickness
0.004 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1221-RD_10X7
Zoro #
G1814727
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
7 in
Depth
1/25 in

Details

Item
Notice Sign,7" x 10",Vinyl
Sign Material
Reflective Sheeting
Legend
Fire Door Keep Closed
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Text
Header
Notice
Material
Vinyl
OSHA Compliant
Yes
Header Background Color
Blue
Legend Color
Black
Legend/Background Color
Black and Blue/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
White
Sign Legend Text Color
Black
Write on Surface
No
Application
Indoor Only
Metal Detectable
No
Graffiti Resistant
Yes
Material Properties
Flexible
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend Background Color
White
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Legend
Fire Door Keep Closed
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Mirror Print
No
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Abrasion Resistant
No
Sign Header Text Color
White
Sign Header Background Color
Blue
Sign Header
Notice
Includes Mounting Hardware
No
State Specific Sign
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Door Keep Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.