Notice Sign, 7x10 In., English, U1-1002-RD_10X7

  • Mfr # U1-1002-RD_10X7

  • Zoro # G9084512


product price: $4.99
/ea

Key Features

Header
Notice
Legend
This Area is Under 24 Hours Video Surveillance
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1002-RD_10X7
Zoro #
G9084512
UPC #
849362004291
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
This Area is Under 24 Hours Video Surveillance
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
Legend/Background Color
Black and Blue/White
Header Background Color
Blue
OSHA Compliant
Yes
Header Legend Color
White
Legend Color
Black
Legend Style
Symbol and Text
Sign Legend Color
Black
Subject Matter
Security & Surveillance
Mounting Style
Adhesive-Backed
Material
Reflective Decal
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Language
English
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Sign Legend Text Color
Black
Anti-Slip Surface
No
Adhesive Type
Acrylic
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Includes Mounting Hardware
No
Metal Detectable
No
Write on Surface
No
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Sign Legend Background Color
White
Legend Pictogram Description
Video Surveillance
Minimum Application Temperature
65 Degrees F
Legend Pictogram ID
PPIC-80
Glow In The Dark
No
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Chemical Resistant
No
Sign Header
Notice
Sign Legend
This Area Is Under 24 Hours Video Surveillance
Sign Header Style
Text
Average Outdoor Durability
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
ANSI 969 Compliant
No
State Specific Sign
No
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Mounting Pattern
No Mounting Holes
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Area Is Under 24 Hours Video Surveillance, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.