Notice Sign, Exit and Entrance, 14"W, 10" H, LCU5-0099-ED_14x10

  • Mfr # LCU5-0099-ED_14x10

  • Zoro # G5296669


product price:  $6.19
/ea

Key Features

Header
Notice
Legend
Do not block door
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0099-ED_14x10
Zoro #
G5296669
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Do not block door
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Header Background Color
Blue
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 302 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Double-Sided
No
Header Legend Color
White
Sign Legend Text Color
Black
Number of Printed Sides
1
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Mounting Location
Wall
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Chemical Resistant
No
Corrosion Resistant
No
Sign Header Style
Text
Sign Header Background Color
Blue
Sign Header Text Color
White
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Includes Mounting Hardware
No
Glow In The Dark
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Sign Header
Notice
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Sign Legend
Do Not Block Door
Metal Detectable
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Block Door, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.