Notice Sign, Non-PVC Polymer, 10 in W, 7 in H, White

  • Mfr # LCU5-0274-ED_10x7

  • Zoro # G5206789


product price:  $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Sign Material
Non-PVC Polymer
Legend
Keep This Doorway Free Of Obstructions So Fire Doors Can Close
Width
10 in
Thickness
0.004 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0274-ED_10x7
Zoro #
G5206789
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
7 in
Depth
1/250 in

Details

Item
Notice Sign
Sign Material
Non-PVC Polymer
Legend
Keep This Doorway Free Of Obstructions So Fire Doors Can Close
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header Background Color
Blue
OSHA Compliant
Yes
Header
Notice
Legend Style
Text
Green Environmental Attribute
Does Not Contain PVC
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Application
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Header
Notice
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Header Background Color
Blue
Sign Legend Background Color
White
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Abrasion Resistant
No
Mirror Print
No
Material Properties
Flexible
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Adhesive Style
Permanent
Sign Header Style
Text
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Sign Legend
Keep This Doorway Free Of Obstructions So Fire Doors Can Close
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Doorway Free Of Obstructions So Fire Doors Can Close, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products