Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice Sign, Non-PVC Polymer, 10 in W, 7 in H, White

  • Mfr # LCU5-0292-ED_10x7

  • Zoro # G5243968


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Sign Material
Non-PVC Polymer
Legend
Keep Everything Away From This Fire Door So That It Is Ready for Instant Use
Width
10 in
Thickness
0.004 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0292-ED_10x7
Zoro #
G5243968
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
7 in
Depth
1/250 in

Details

Item
Notice Sign
Sign Material
Non-PVC Polymer
Legend
Keep Everything Away From This Fire Door So That It Is Ready for Instant Use
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header Background Color
Blue
Header
Notice
Operating Temp. Range
-40 Degrees to 302 Degrees F
Green Environmental Attribute
Does Not Contain PVC
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Application
Indoor Only
Sign Header
Notice
Includes Mounting Hardware
No
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Sign Legend Style
Text
Sign Legend
Keep Everything Away From This Fire Door So That It Is Ready For Instant Use
Material Properties
Flexible
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Mirror Print
No
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
State Specific Sign
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Everything Away From This Fire Door So That It Is Ready For Instant Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.