Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1168-RA_10X7

  • Mfr # U5-1168-RA_10X7

  • Zoro # G2107345


product price:  $9.65
/ea

Key Features

Header
Notice
Legend
Electrical Closet No Storage Permitted
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1168-RA_10X7
Zoro #
G2107345
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Electrical Closet No Storage Permitted
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Legend Color
Black
Material
Aluminum
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Header Background Color
Blue
Legend/Background Color
Black and Blue/White
Header Legend Color
White
Background Color
White
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Subject Matter
Electrical Hazard
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Text
Sign Legend Style
Text
Sign Header
Notice
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Mounting Location
Wall
Maximum Service Temperature
170 Degrees F
Sign Header Text Color
White
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Header Background Color
Blue
Material Properties
Rigid
State Specific Sign
No
Mirror Print
No
Glow In The Dark
No
Graffiti Resistant
Yes
Metal Detectable
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Electrical Closet No Storage Permitted
Corrosion Resistant
Yes
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Closet No Storage Permitted, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.