Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1211-RA_10X7

  • Mfr # U5-1211-RA_10X7

  • Zoro # G2762658


product price:  $9.19
/ea

Key Features

Header
Notice
Legend
Eye Protection Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1211-RA_10X7
Zoro #
G2762658
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Eye Protection Required
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Subject Matter
Personal Protection
Legend Color
Black
Material
Aluminum
Legend Style
Text
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Mounting Style
With Mounting Holes
Legend/Background Color
Black and Blue/White
Header Background Color
Blue
ANSI Compliant
Yes
Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend Background Color
White
Sign Header Text Color
White
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Header Style
Text
Maximum Service Temperature
170 Degrees F
Corrosion Resistant
Yes
Sign Legend
Eye Protection Required
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Sign Header Background Color
Blue
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Sign Header
Notice
Mirror Print
No
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Chemical Resistant
No
Sign Mounting Location
Wall
Glow In The Dark
No
Metal Detectable
No
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
State Specific Sign
No
Material Properties
Rigid
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.