Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1322-RA_10X7

  • Mfr # U5-1322-RA_10X7

  • Zoro # G1814596


product price:  $8.19
/ea

Key Features

Header
Notice
Legend
Mechanical Room Unauthorized Personnel Keep Out
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1322-RA_10X7
Zoro #
G1814596
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Mechanical Room Unauthorized Personnel Keep Out
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black and Blue/White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Language
English
Material
Aluminum
Sign Legend Color
Black
Legend Color
Black
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Blue
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Header Background Color
Blue
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
Chemical Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Traditional OSHA
Average Outdoor Durability
3 to 5 yr
Metal Detectable
No
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Legend Style
Text
Write on Surface
No
Sign Header Text Color
White
Abrasion Resistant
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Legend
Mechanical Room Unauthorized Personnel Keep Out
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Maximum Service Temperature
170 Degrees F
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Mechanical Room Unauthorized Personnel Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.