Notice, Non-Potable Water, 7 in x 10 in, Vertical Rectangle, Aluminum, U5-1425-RA_10X7

  • Mfr # U5-1425-RA_10X7

  • Zoro # G2759270


product price:  $10.59
/ea

Key Features

Legend
Non-potable Water
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1425-RA_10X7
Zoro #
G2759270
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Non-potable Water
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Legend Style
Text
Printed Language
English
Material
Aluminum
Background Color
White
Header
Notice
Sign Background Color
White
Header Legend Color
White
OSHA Compliant
Yes
Language
English
Header Background Color
Blue
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend/Background Color
Black and Blue/White
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
State Specific Sign
No
Sign Header Style
Text
Abrasion Resistant
No
Graffiti Resistant
Yes
Glow In The Dark
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Header Text Color
White
Maximum Service Temperature
170 Degrees F
Material Properties
Rigid
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
Chemical Resistant
No
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Header
Notice
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Sign Legend
Non-Potable Water
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Notice Sign
Subject Matter
Potable Water
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products