Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1493-RA_10X7

  • Mfr # U5-1493-RA_10X7

  • Zoro # G2757959


product price:  $8.75
/ea

Key Features

Header
Notice
Legend
Safety Glasses and Hard Hats Required Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1493-RA_10X7
Zoro #
G2757959
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Safety Glasses and Hard Hats Required Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Language
English
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
Legend/Background Color
Black and Blue/White
Material
Aluminum
Header Background Color
Blue
Background Color
White
Subject Matter
Personal Protection
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend
Safety Glasses And Hard Hats Required Beyond This Point
Sign Header Style
Text
Number of Printed Sides
1
Chemical Resistant
No
State Specific Sign
No
Sign Legend Background Color
White
Glow In The Dark
No
Metal Detectable
No
Graffiti Resistant
Yes
Sign Header Background Color
Blue
Abrasion Resistant
No
Maximum Service Temperature
170 Degrees F
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
Yes
Write on Surface
No
Sign Header Text Color
White
Anti-Slip Surface
No
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses And Hard Hats Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.