Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1494-RA_10X7

  • Mfr # U5-1494-RA_10X7

  • Zoro # G2757916


product price:  $9.55
/ea

Key Features

Header
Notice
Legend
Safety Glasses and Safety Shoes Required Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1494-RA_10X7
Zoro #
G2757916
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Safety Glasses and Safety Shoes Required Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Legend Color
White
Language
English
ANSI Compliant
Yes
Header Background Color
Blue
Background Color
White
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Color
Black
Double-Sided
No
Material
Aluminum
Legend/Background Color
Black and Blue/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Header Style
Text
Glow In The Dark
No
Mirror Print
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
Yes
Sign Header Background Color
Blue
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
White
Write on Surface
No
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Sign Legend Style
Text
Maximum Service Temperature
170 Degrees F
Sign Legend
Safety Glasses And Safety Shoes Required Beyond This Point
Number of Printed Sides
1
Metal Detectable
No
Sign Header
Notice
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Traditional OSHA
Product Type
Notice Sign
Subject Matter
Personal Protection
Mounting Style
With Mounting Holes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses And Safety Shoes Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.