Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1495-RA_10X7

  • Mfr # U5-1495-RA_10X7

  • Zoro # G2757889


product price:  $10.59
/ea

Key Features

Header
Notice
Legend
Safety Glasses And Safety Shoes Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1495-RA_10X7
Zoro #
G2757889
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Safety Glasses And Safety Shoes Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Subject Matter
Personal Protection
Legend/Background Color
Black and Blue/White
Double-Sided
No
Background Color
White
Header Legend Color
White
Legend Style
Text
Language
English
Mounting Style
With Mounting Holes
Header Background Color
Blue
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Background Color
Blue
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
Safety Glasses And Safety Shoes Required In This Area
Sign Legend Background Color
White
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Indoor/Outdoor Usage
Indoor Only
Sign Header
Notice
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Header Text Color
White
Sign Legend Style
Text
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Includes Mounting Hardware
No
Write on Surface
No
Graffiti Resistant
Yes
Material Properties
Rigid
Glow In The Dark
No
Mirror Print
No
Maximum Service Temperature
170 Degrees F
Corrosion Resistant
Yes
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses And Safety Shoes Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.