Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1499-RA_10X7

  • Mfr # U5-1499-RA_10X7

  • Zoro # G2757791


product price:  $8.99
/ea

Key Features

Header
Notice
Legend
Safety Glasses Must Be Worn Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1499-RA_10X7
Zoro #
G2757791
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Safety Glasses Must Be Worn Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
White
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Material
Aluminum
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Subject Matter
Personal Protection
Language
English
Header Background Color
Blue
Sign Legend Color
Black
Legend/Background Color
Black and Blue/White
Legend Color
Black
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Notice
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Blue
Material Properties
Rigid
Metal Detectable
No
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Chemical Resistant
No
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Sign Legend
Safety Glasses Must Be Worn Beyond This Point
Mirror Print
No
Sign Legend Style
Text
State Specific Sign
No
Sign Header Style
Text
ANSI 969 Compliant
No
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Maximum Service Temperature
170 Degrees F
Sign Mounting Location
Wall
Abrasion Resistant
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses Must Be Worn Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.