Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1505-RA_10X7

  • Mfr # U5-1505-RA_10X7

  • Zoro # G2757715


product price:  $12.35
/ea
Sold in multiples of 2 for $24.70

Key Features

Header
Notice
Legend
Safety Glasses with Side Shields Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1505-RA_10X7
Zoro #
G2757715
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Safety Glasses with Side Shields Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Material
Aluminum
Legend Color
Black
Subject Matter
Personal Protection
OSHA Compliant
Yes
Language
English
ANSI Compliant
Yes
Header Background Color
Blue
Mounting Style
With Mounting Holes
Background Color
White
Legend/Background Color
Black and Blue/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Abrasion Resistant
No
Number of Printed Sides
1
Metal Detectable
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
170 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Anti-Slip Surface
No
Sign Legend Style
Text
State Specific Sign
No
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Sign Header Style
Text
Includes Mounting Hardware
No
Mirror Print
No
Sign Legend
Safety Glasses With Side Shields Required In This Area
Sign Header
Notice
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses With Side Shields Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.