Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1593-RA_10X7

  • Mfr # U5-1593-RA_10X7

  • Zoro # G2107071


product price:  $9.89
/ea

Key Features

Header
Notice
Legend
Use Hearing Protection When Operating Machines
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1593-RA_10X7
Zoro #
G2107071
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Use Hearing Protection When Operating Machines
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Legend Color
Black
Header Background Color
Blue
Language
English
Legend/Background Color
Black and Blue/White
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Aluminum
Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Sign Legend
Use Hearing Protection When Operating Machines
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Sign Legend Style
Text
Mirror Print
No
Write on Surface
No
Graffiti Resistant
Yes
Sign Header Background Color
Blue
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Glow In The Dark
No
Sign Header
Notice
State Specific Sign
No
Maximum Service Temperature
170 Degrees F
Sign Header Text Color
White
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Use Hearing Protection When Operating Machines, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.