Zoro Homepage

Notice, Slippery When Wet, 5 in W x 3 1/2 in H, Horizontal Rectangle, Polyester

  • Mfr # LCU5-0063-ND_5X3.5

  • Zoro # G9170071


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Notice
Legend
Slippery When Wet
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0063-ND_5X3.5
Zoro #
G9170071
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Slippery Floor Notice Label
Header
Notice
Legend
Slippery When Wet
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Background Color
Blue
Operating Temp. Range
-58 Degrees to 194 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Text Color
Black
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Blue
Number of Printed Sides
1
Write on Surface
No
Adhesive Type
Acrylic
Sign Header
Notice
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
Slippery When Wet
Minimum Application Temperature
50 Degrees F
Graffiti Resistant
No
ANSI 969 Compliant
No
Maximum Service Temperature
210 Degrees F
State Specific Sign
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Mirror Print
No
Sign Legend Background Color
White
Abrasion Resistant
No
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Corrosion Resistant
No
Average Outdoor Durability
1 yr
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Wall Mount Sign

Description

Slippery Floor Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Slippery When Wet, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products