Notice, These Doors Must Be Kept Closed, 7 in x 10 in, Vertical Rectangle, Aluminum, U5-1541-NA_10x7

  • Mfr # U5-1541-NA_10x7

  • Zoro # G5861928


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Legend
Notice These Doors Must Be Kept Closed
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1541-NA_10x7
Zoro #
G5861928
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Notice These Doors Must Be Kept Closed
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Notice
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Printed Language
English
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Text
Sign Background Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Metal Detectable
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Write on Surface
No
Material Properties
Rigid
Mirror Print
No
Sign Legend
These Doors Must Be Kept Closed
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Header Style
Text
Glow In The Dark
No
Maximum Service Temperature
140 Degrees F
Sign Header Background Color
Blue
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
White
Abrasion Resistant
No
Sign Legend Style
Text
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header
Notice
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend These Doors Must Be Kept Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.