Notice, These Premises Protected By Closed Circuit TV, 10 in W x 7 in H, Vertical Rectangle

  • Mfr # LCU5-0221-NA_10X7

  • Zoro # G8860087


product price:  $8.85
/ea

Key Features

Header
Notice
Legend
These Premises Protected By Closed Circuit TV
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0221-NA_10X7
Zoro #
G8860087
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Notice Sign
Header
Notice
Legend
These Premises Protected By Closed Circuit TV
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Header Background Color
Blue
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Sign Header Style
Text
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Notice
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Material Special Properties
Metal Detectable
Sign Legend Style
Text
Sign Legend
These Premises Protected By Closed Circuit Tv
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
White
Sign Header Background Color
Blue
Abrasion Resistant
No
Anti-Slip Surface
No
Mirror Print
No
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Maximum Service Temperature
210 Degrees F
Sign Format
ANSI/OSHA Format
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Product Type
Aluminum Surveillance Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend These Premises Protected By Closed Circuit Tv, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products