Notice, These Premises Protected By Closed Circuit TV, 10 in W x 7 in H, Vertical Rectangle

  • Mfr # LCU5-0221-RA_10X7

  • Zoro # G8860078


product price:  $8.59
/ea

Key Features

Header
Notice
Legend
These Premises Protected By Closed Circuit TV
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0221-RA_10X7
Zoro #
G8860078
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
These Premises Protected By Closed Circuit TV
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Blue
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Sign Legend
These Premises Protected By Closed Circuit Tv
Sign Header Text Color
White
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
White
Sign Header Style
Text
Mounting Pattern
4 Corner
Metal Detectable
Yes
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Corrosion Resistant
Yes
Sign Header
Notice
Maximum Service Temperature
130 Degrees F
Material Properties
Rigid
Number of Printed Sides
1
Material Special Properties
Metal Detectable
Product Type
Reflective Surveillance Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend These Premises Protected By Closed Circuit Tv, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.