Notice, These Premises Protected By Closed Circuit TV, 14 in W x 10 in H, Horizontal Rectangle

  • Mfr # LCU5-0221-RA_14X10

  • Zoro # G8860111


product price:  $10.59
/ea

Key Features

Header
Notice
Legend
These Premises Protected By Closed Circuit TV
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0221-RA_14X10
Zoro #
G8860111
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
These Premises Protected By Closed Circuit TV
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Background Color
Blue
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Header Background Color
Blue
Sign Legend Background Color
White
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Sign Format
ANSI/OSHA Format
Abrasion Resistant
No
Graffiti Resistant
Yes
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Sign Header Text Color
White
Sign Legend
These Premises Protected By Closed Circuit Tv
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Notice
State Specific Sign
No
Mounting Pattern
4 Corner
Glow In The Dark
No
Metal Detectable
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Product Type
Reflective Surveillance Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend These Premises Protected By Closed Circuit Tv, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.